Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C-SFCW2226N1 https://www.bdiexpress.com/medias/INDNTNFBXXXX-4B-RND-CRT-CSFCW-DI-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNTV8aW1hZ2UvanBlZ3xhRFJpTDJnd01pOHhNRFF5TWpjMk9EUXdNalEyTWk5SlRrUk9WRTVHUWxoWVdGaGZORUpmVWs1RVgwTlNWRjlEVTBaRFYxOUVTVjlPVEY4ek1EQjRNekF3TG1wd1p3fDIzMDJlOWFmY2I3OGVjMDEwYzU2YTE3NWQwMzlkZGJiNDE0NzgyMzdhOTZiNjBhNThiZWExOWE4ZjdmODBmYzY
25265873 Flange Block Bearings 

NTN NTN

C-SFCW2226N1

Description

C-SFCW2226N1 MOUNTED UNIT, DUCTILE, HEAVY DUTY (SMARTCATALOG)

Flanged Bearing; 115MM Bore; 4 Bolt Round Flange Cartridge Bore; 502.1MM Bolt Circle; 355MM Bolt Spacing; 1 Piece Solid; Adapter Sleeve Mount; Ductile Iron; Spherical Roller Bearing; 115MM Length Thru Bore; No Relubricatable; Single Lip Contact Seal

Part #

C-SFCW2226N1

BDI #
25265873

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
4550253044413
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-expansion
Mounting Bolts
23 Millimeter
Relubricatable
No
Insert Part Number
MX-W22226EALLKW33C3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty | Ductile End Cover | Open End Cover
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Long Description
Flanged Bearing; 115MM Bore; 4 Bolt Round Flange Cartridge Bore; 502.1MM Bolt Circle; 355MM Bolt Spacing; 1 Piece Solid; Adapter Sleeve Mount; Ductile Iron; Spherical Roller Bearing; 115MM Length Thru Bore; No Relubricatable; Single Lip Contact Seal
Bore
4.528 Inch | 115 Millimeter
Cartridge Pilot Diameter
11.417 Inch | 290 Millimeter
Length Thru Bore
4.528 Inch | 115 Millimeter
Bolt Spacing
13.976 Inch | 355 Millimeter
Cartridge Pilot Depth
1.654 Inch | 42 Millimeter
Nominal Bolt Circle Diameter Round
19.8 Inch | 502.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh