SEALMASTER
SEALMASTER
CRFCF-PN212
SEALMASTER SEALMASTER
Description
CRFCF-PN212 FLANGE BALL BEARING ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Block; 60MM Bore; 150MM Bolt Circle Diameter; 107.772MM Bolt Spacing; 1 Piece Solid; Set Screw; Fluoropolymer Plated Cast Iron; Ball Bearing; Relubricatable; Multi Lip Contact Seal
Part #
CRFCF-PN212
BDI #
357246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/CRFCF-PN212/p/357246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.176
EAN
0662461375587
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Fluoropolymer Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
PN-212
Seals
Multi Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRFCF-PN212
Manufacturer Internal Number
709303
Weight / LBS
11.4
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 60MM Bore; 150MM Bolt Circle Diameter; 107.772MM Bolt Spacing; 1 Piece Solid; Set Screw; Fluoropolymer Plated Cast Iron; Ball Bearing; Relubricatable; Multi Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.9 Inch | 150 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
2.56 Inch | 65.024 Millimeter
Bolt Spacing
4.243 Inch | 107.772 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh