Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DVC10K112SEM https://www.bdiexpress.com/medias/INDTIMFBXXXX-4B-RND-DV-TSL-SRB-RL-P-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MjN8aW1hZ2UvanBlZ3xhR1JtTDJneU15OHhNREl5TURZNE56VTRPVFF3Tmk5SlRrUlVTVTFHUWxoWVdGaGZORUpmVWs1RVgwUldYMVJUVEY5VFVrSmZVa3hmVUY4ek1EQjRNekF3TG1wd1p3fGUwMzZiNzdkNWRiM2IyOGJiZDE5MTRiZjhiZDhjYzJjODE3ZmIzMGQzMzY3ZGY1MTRiZmI3OGEzN2E3OTA2NDY
22086764 Flange Block Bearings 

TIMKEN TIMKEN

DVC10K112SEM

Description

DVC10K112SEM SPH RLR BRG HOUSING UNIT ; TPD ADPT

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-3/4" Bore; 5.1" Bolt Circle Diameter; 3.62" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal

Part #

DVC10K112SEM

BDI #
22086764

Details

911.91 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 911.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.25
EAN
0883450400138
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
22210
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
10
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-3/4" Bore; 5.1" Bolt Circle Diameter; 3.62" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Bore
1.75 Inch | 44.45 Millimeter
Cartridge Pilot Depth
1 Inch | 25.4 Millimeter
Cartridge Pilot Diameter
4.25 Inch | 108 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Length Thru Bore
2.17 Inch | 55.118 Millimeter
Bolt Spacing
3.62 Inch | 91.948 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh