Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DVC22K315ST https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4MnxpbWFnZS9qcGVnfGFHRmtMMmd6TXk4eE1EYzJOakl4TnpNME56RXdNaTlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5UVNVeFVYek13TUhnek1EQXVhbkJufDg4ZmM4OTIzZjk0NTdmYWVjNDc4ZDJiYTQwODIzMjcwNGNjMDZkNTBlYzUwNDgwNDA2NThmNDIxZjBlMzhhZGY
751165 Flange Block Bearings 

TIMKEN TIMKEN

DVC22K315ST

Description

DVC22K315ST SPH RLR BRG HOUSING UNIT ; TAPERED ADAPTER LOCK SOLID-BLK

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-15/16" Bore; 9.4" Bolt Circle Diameter; 6-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal

Part #

DVC22K315ST

BDI #
751165

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
26.332
EAN
0883450005203
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
58
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-15/16" Bore; 9.4" Bolt Circle Diameter; 6-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
4.13 Inch | 104.9 Millimeter
Bolt Spacing
6.625 Inch | 168.275 Millimeter
Cartridge Pilot Depth
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
8.125 Inch | 206 Millimeter
Nominal Bolt Circle Diameter Round
9.4 Inch | 238 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh