

DODGE
DODGE
F2B-DL-012-NL
DODGE DODGE
Description
F2B-DL-012-NL FLANGED BLOCK BALL BEARING
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
052931
BDI #
245042
Details
134.93
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-DL-012-NL/p/245042
Your Price
$ 134.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.63
EAN
0782475935017
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
INS-DL-012
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-DL-012-NL
Manufacturer Internal Number
052931
Weight / LBS
1.4
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bolt Spacing
3.531 Inch | 89.7 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.281 Inch | 32.54 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh