

DODGE
DODGE
F4B-DI-215R
DODGE DODGE
Description
F4B-DI-215R; 023439 ; FLANGED BLK ROLLER BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 9.8" Bolt Circle Diameter; 6-57/64" Bolt Spacing; 2 Piece Split; Concentric Collar; Ductile Iron; Tapered Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
023439
BDI #
240956
Details
2558.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-DI-215R/p/240956
Your Price
$ 2,558.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
14.03
EAN
0782475724932
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
S1U-DI-215R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Optional E-Tect Seal | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-DI-215R DBL INTERLOCK
Manufacturer Internal Number
023439
Weight / LBS
32
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 9.8" Bolt Circle Diameter; 6-57/64" Bolt Spacing; 2 Piece Split; Concentric Collar; Ductile Iron; Tapered Roller Bearing; Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
9.8 Inch | 248 Millimeter
Bolt Spacing
6.891 Inch | 175.031 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh