

DODGE
DODGE
F4B-DLM-115
DODGE DODGE
Description
F4B-DLM-115 FLANGED BLOCK BALL BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
128849
BDI #
260148
Details
344.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-DLM-115/p/260148
Your Price
$ 344.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.55
EAN
0782475891726
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DLM-115
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-DLM-115
Manufacturer Internal Number
128849
Weight / LBS
11.1
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh