

LINKBELT
LINKBELT
FCB22435E7 2-3/16 FLG CART ROLLER BRG
LINKBELT LINKBELT
Description
FCB22435E7 FLANGED CART ROLLER BEARING ; 2-3/16" SHAFT DIA NON RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 5.9" Bolt Circle Diameter; 4-1/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Part #
FCB22435E7 2-3/16 FLG CART ROLLER BRG
BDI #
21585432
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FCB22435E7-2-3-16-FLG-CART-ROLLER-BRG/p/21585432
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.571
EAN
0793699078305
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
B435L
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
12.28
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 5.9" Bolt Circle Diameter; 4-1/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Cartridge Pilot Diameter
5 Inch | 127 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Cartridge Pilot Depth
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
5.9 Inch | 150 Millimeter
Bolt Spacing
4.25 Inch | 107.95 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh