

LINKBELT
LINKBELT
FCU335
LINKBELT LINKBELT
Description
FCU335 FLANGED CARTRIDGE BALL BEARING ; 2-3/16" BORE 7.6" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 7.6" Bolt Circle Diameter; 5.4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Part #
2010190
BDI #
580487
Details
2068.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FCU335/p/580487
Your Price
$ 2,068.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.542
EAN
0662327708696
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UG335L
Seals
Steel Clad Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FCU335
Manufacturer Internal Number
5870869
Weight / LBS
19.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 7.6" Bolt Circle Diameter; 5.4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Cartridge Pilot Depth
0.938 Inch | 23.825 Millimeter
Bolt Spacing
5.4 Inch | 137.2 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Circle Diameter Round
7.6 Inch | 193 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh