LINKBELT
LINKBELT
FWG216E
LINKBELT LINKBELT
Description
FWG216E FLANGED BLOCK BEARING
Flange Block Bearing; 3 Bolt Flange Block; 1" Bore; 3" Bolt Circle Diameter; 2.6" Bolt Spacing; 1 Piece Solid; Eccentric Collar; High Test Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
10441037
BDI #
580971

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FWG216E/p/580971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.372
EAN
0793699283532
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Eccentric Collar
Housing Style
3 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
High Test Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
WG216EL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Extended Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FWG216E
Manufacturer Internal Number
0128353
Weight / LBS
0.8
Long Description
Flange Block Bearing; 3 Bolt Flange Block; 1" Bore; 3" Bolt Circle Diameter; 2.6" Bolt Spacing; 1 Piece Solid; Eccentric Collar; High Test Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.6 Inch | 66 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh