PT INTERNATIONAL
PT INTERNATIONAL
FWSN211X2-1/8A
PT INTERNATIONAL PT INTERNATIONAL
Description
FWSN211X2-1/8A ; 4 BOLT PILOTED FLG BRG 2 1/8
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/8" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101013470
BDI #
18125580
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FWSN211X2-1-8A/p/18125580
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.268
EAN
0800675076030
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.71 Inch
Relubricatable
Yes
Insert Part Number
HC211-34
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
9.4
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/8" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.9 Inch | 150 Millimeter
Length Thru Bore
2.81 Inch | 71.374 Millimeter
Cartridge Pilot Depth
0.47 Inch | 11.938 Millimeter
Bolt Spacing
4.2 Inch | 106.68 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Cartridge Pilot Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh