SKF
SKF
FYC 35 TF
SKF SKF
Description
FYC 35 TF FLANGED BLOCK BALL BRG ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 35MM Bore; 110MM Bolt Circle Diameter; 77.8MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
FYC 35 TF
BDI #
1415402
Details
212.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYC-35-TF/p/1415402
Your Price
$ 212.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.6
EAN
7316570199918
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 207-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Race | Open End | Has Flinger | Y Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYC 35 TF
Weight / LBS
3.42
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 35MM Bore; 110MM Bolt Circle Diameter; 77.8MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Cartridge Pilot Depth
0.315 Inch | 8 Millimeter
Bore
1.378 Inch | 35 Millimeter
Bolt Spacing
3.063 Inch | 77.8 Millimeter
Nominal Bolt Circle Diameter Round
4.3 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh