SKF
SKF
FYJ 80 TF
SKF SKF
Description
FYJ 80 TF
Flange Block Bearing; 4 Bolt Square Flange Block; 80MM Bore; 233.3MM Bolt Circle Diameter; 165MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
FYJ 80 TF
BDI #
1416054
Details
17330.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYJ-80-TF/p/1416054
Your Price
RSD 17,330.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.83
EAN
7316570652994
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 216-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Race | Open End | Has Flinger | Y Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYJ 80 TF
Weight / LBS
16.8
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 80MM Bore; 233.3MM Bolt Circle Diameter; 165MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
3.15 Inch | 80 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
9.2 Inch | 233.3 Millimeter
Bolt Spacing
6.496 Inch | 165 Millimeter
Length Thru Bore
3.067 Inch | 77.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh