Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FYNT 70 L https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYNT-3BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODZ8aW1hZ2UvanBlZ3xhRE16TDJoaE1DODVOVGMxTWpneU9ETTFORGcyTG1wd1p3fGE1ZTc1YWYwMWEwZTZkZDdiMjA0N2I0ODBhN2U1NDBjYTNmN2NiMTc1NGU1NmFjM2JkNWNiOWRkZTZjM2ZhN2Y
1422636 Flange Block Bearings 

SKF SKF

FYNT 70 L

Description

SKF FYNT 70 L

Flange Block Bearing; 3 Bolt Triangular Flange Block; 70MM Bore; 152MM Bolt Circle Diameter; 132.2MM Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal

Part #

FYNT 70 L

BDI #
1422636

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.762
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Stepped Sleeve
Housing Style
3 Bolt Triangular Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22214 E
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
23.369
Long Description
Flange Block Bearing; 3 Bolt Triangular Flange Block; 70MM Bore; 152MM Bolt Circle Diameter; 132.2MM Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.756 Inch | 70 Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter
Nominal Bolt Circle Diameter Round
6 Inch | 152 Millimeter
Bolt Spacing
5.2 Inch | 132.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh