https://www.bdiexpress.com/medias/INDASIFBXXXX-BPF-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxMHxpbWFnZS9qcGVnfGFHRTRMMmhoWVM4eE1EYzJPREEyTmpJME9EY3pOQzlKVGtSQlUwbEdRbGhZV0ZoZlFsQkdYek5DVEZSZk16QXdlRE13TUM1cWNHY3w0ZTMyYWM4OGFmNThkMzg4ZDdiZjQ2MjFmZGM2OWFkODdjMjkyNDRlZmU0ZGJjNWVhYjhhMjQ3NjA4MWQ0NTU4
https://www.bdiexpress.com/medias/INDASIFBXXXX-BPF-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxMHxpbWFnZS9qcGVnfGFHRTRMMmhoWVM4eE1EYzJPREEyTmpJME9EY3pOQzlKVGtSQlUwbEdRbGhZV0ZoZlFsQkdYek5DVEZSZk16QXdlRE13TUM1cWNHY3w0ZTMyYWM4OGFmNThkMzg4ZDdiZjQ2MjFmZGM2OWFkODdjMjkyNDRlZmU0ZGJjNWVhYjhhMjQ3NjA4MWQ0NTU4
AMI BEARINGS
AMI BEARINGS
KHPF206-19
AMI BEARINGS AMI BEARINGS
Description
KHPF206-19 FLANGED BEARING UNIT ; 1-3/16" ID 3-BOLT
Flange Block Bearing; 3 Bolt Round Flange Block; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 3.1" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal
Part #
KHPF206-19
BDI #
102503
Details
50.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/KHPF206-19/p/102503
Your Price
$ 50.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.589
EAN
0808250105854
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Eccentric Collar
Housing Style
3 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
KH206-19
Seals
Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
KHPF206-19
Weight / LBS
1.32
Long Description
Flange Block Bearing; 3 Bolt Round Flange Block; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 3.1" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Bolt Spacing
3.1 Inch | 78.74 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

