

DODGE
DODGE
LFT-SXV-010-NL
DODGE DODGE
Description
LFT-SXV-010-NL FLANGE BLOCK BALL BEARING
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 2-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
068855
BDI #
246389
Details
80.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LFT-SXV-010-NL/p/246389
Your Price
$ 80.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.23
EAN
0782476313791
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/32 Inch
Relubricatable
No
Insert Part Number
INS-SXV-010
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
LFT-SXV-010-NL
Weight / LBS
0.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 2-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bore
0.625 Inch | 15.875 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh