Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LSM135BRHFHTPS https://www.bdiexpress.com/medias/INDTIMFBXXXX-LSE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5MnxpbWFnZS9qcGVnfGFHWTVMMmd4TVM4eE1EYzJPVEl3T1RJMk1qRXhNQzlKVGtSVVNVMUdRbGhZV0ZoZlRGTkZYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlMDVkNzFlOTVkYjY2ZjFiMjNhNzdjMmJhYzQ2YmExOWZmNDk1ZjEzODUwMjc5YjIyNWZhNGY0ZDIxOWZiOTdm
22810035 Flange Block Bearings 

TIMKEN TIMKEN

LSM135BRHFHTPS

Description

LSM135BRHFHTPS FLANGE BLK CYL RLR BRG ; POR 135MM BORE RETAINED W/SEAL

Flange Block Bearing; 4 Bolt Round Flange Block; 135MM Bore; 384MM Bolt Circle Diameter; 271.5MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; High Temperature Packing Seal

Part #

LSM135BRHFHTPS

BDI #
22810035

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
84.86
EAN
0013992076946
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSM135BR
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
187.08
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 135MM Bore; 384MM Bolt Circle Diameter; 271.5MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; High Temperature Packing Seal
Nominal Bolt Circle Diameter Round
15.1 Inch | 384 Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Bore
5.315 Inch | 135 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
10.7 Inch | 271.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh