SEALMASTER
SEALMASTER
MFC-314
SEALMASTER SEALMASTER
Description
MFC-314 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 70MM Bore; 190MM Bolt Circle Diameter; 134.7MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
710193
BDI #
347982
Details
1581.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MFC-314/p/347982
Your Price
$ 1,581.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.255
EAN
0662461053836
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11/16 Inch
Relubricatable
Yes
Insert Part Number
5314
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFC-314
Manufacturer Internal Number
710193
Weight / LBS
18.7
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 70MM Bore; 190MM Bolt Circle Diameter; 134.7MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Bolt Spacing
5.3 Inch | 134.7 Millimeter
Cartridge Pilot Diameter
6.457 Inch | 164 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bore
2.756 Inch | 70 Millimeter
Cartridge Pilot Depth
1.063 Inch | 27 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh