SEALMASTER
SEALMASTER
MFC-35 HT
SEALMASTER SEALMASTER
Description
MFC-35 HT FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 6" Bolt Circle Diameter; 4.243" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; High Temperature Labyrinth Seal
Part #
724056
BDI #
354415
Details
1056.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MFC-35-HT/p/354415
Your Price
$ 1,056.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.767
EAN
0662461313817
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
3-23-HT
Seals
High Temperature Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Extended Inner Ring
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFC-35 HT
Manufacturer Internal Number
724056
Weight / LBS
10.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 6" Bolt Circle Diameter; 4.243" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; High Temperature Labyrinth Seal
Bore
2.188 Inch | 55.575 Millimeter
Cartridge Pilot Diameter
5 Inch | 127 Millimeter
Length Thru Bore
2.56 Inch | 65.024 Millimeter
Bolt Spacing
4.243 Inch | 107.772 Millimeter
Nominal Bolt Circle Diameter Round
6 Inch | 152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh