

TIMKEN
TIMKEN
MSE515BRHFATL
TIMKEN TIMKEN
Description
MSE515BRHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE RETAINED
Flange Block Bearing; 4 Bolt Round Flange Block; 5-15/16" Bore; 18.3" Bolt Circle Diameter; 12.9" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Part #
MSE515BRHFATL
BDI #
20350771
Details
26096.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSE515BRHFATL/p/20350771
Your Price
$ 26,096.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
138.44
EAN
0013992050120
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSE515BR
Seals
Triple Lip Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
304.94
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 5-15/16" Bore; 18.3" Bolt Circle Diameter; 12.9" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Bolt Spacing
12.9 Inch | 327.66 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Nominal Bolt Circle Diameter Round
18.3 Inch | 466 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh