

TIMKEN
TIMKEN
MSM240BXHFATL
TIMKEN TIMKEN
Description
MSM240BXHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Flange Block Bearing; 4 Bolt Round Flange Block; 240MM Bore; 660MM Bolt Circle Diameter; 466.7MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Part #
MSM240BXHFATL
BDI #
20351381
Details
131111.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSM240BXHFATL/p/20351381
Your Price
$ 131,111.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
343.39
EAN
0013992047878
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
MSM240BX
Seals
Triple Lip Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
756.36
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 240MM Bore; 660MM Bolt Circle Diameter; 466.7MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Length Thru Bore
6.693 Inch | 170 Millimeter
Nominal Bolt Circle Diameter Round
26 Inch | 660 Millimeter
Bolt Spacing
18.4 Inch | 466.7 Millimeter
Bore
9.449 Inch | 240 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh