

PT INTERNATIONAL
PT INTERNATIONAL
OWFK207-22S
PT INTERNATIONAL PT INTERNATIONAL
Description
OWFK207-22S FLANGED BLOCK BEARING ; 1-3/8" BORE 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-3/8" Bore; 3.9" Bolt Circle Diameter; 3.93" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101018688
BDI #
18128617
Details
89.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/OWFK207-22S/p/18128617
Your Price
$ 89.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.316
EAN
0800675101527
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.45 Inch
Relubricatable
Yes
Insert Part Number
SB207-22
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
2.64555
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-3/8" Bore; 3.9" Bolt Circle Diameter; 3.93" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.26 Inch | 32 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Bolt Spacing
3.93 Inch | 99.822 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh