INA
INA
PCF25-XL
INA INA
Description
PCF25-XL X-LIFE FLANGED HSG UNIT
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 70MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
PCF25-XL
BDI #
1176469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/PCF25-XL/p/1176469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.69
EAN
4012802790870
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11.5 Millimeter
Relubricatable
Yes
Insert Part Number
GRAE25NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PCF25
Weight / LBS
1.565
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 70MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bolt Spacing
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh