

INA
INA
PME50-XL-N
INA INA
Description
PME50-XL-N X-LIFE FLANGED HSG UNIT ; 50MM BORE 135MM BOLT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 50MM Bore; 135MM Bolt Circle Diameter; 95.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
PME50-XL-N
BDI #
1412104
Details
280.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/PME50-XL-N/p/1412104
Your Price
$ 280.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.13
EAN
4012802837056
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
GRAE50NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Centering Spigot
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PME50N
Weight / LBS
5.072
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 50MM Bore; 135MM Bolt Circle Diameter; 95.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Circle Diameter Round
5.3 Inch | 135 Millimeter
Cartridge Pilot Depth
0.354 Inch | 9 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Cartridge Pilot Diameter
4.331 Inch | 110 Millimeter
Bolt Spacing
3.8 Inch | 95.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh