TIMKEN
TIMKEN
QAACW26A415SN
TIMKEN TIMKEN
Description
QAACW26A415SN FLANGE CRTG SPH RLR BRG
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-15/16" Bore; 12.9" Bolt Circle Diameter; 6-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Part #
QAACW26A415SN
BDI #
752376
Details
8160.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QAACW26A415SN/p/752376
Your Price
$ 8,160.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
46.924
EAN
0883450018371
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
102
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-15/16" Bore; 12.9" Bolt Circle Diameter; 6-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Nominal Bolt Circle Diameter Round
12.9 Inch | 327.7 Millimeter
Length Thru Bore
7.44 Inch | 188.976 Millimeter
Bolt Spacing
6.375 Inch | 161.925 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Cartridge Pilot Diameter
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh