

TIMKEN
TIMKEN
QMCW18J080SN
TIMKEN TIMKEN
Description
QMCW18J080SN CARTRIDGE SPH RLR BRG
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 80MM Bore; 218.4MM Bolt Circle Diameter; 154.9MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Part #
QMCW18J080SN
BDI #
755642
Details
2326.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMCW18J080SN/p/755642
Your Price
$ 2,326.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
15.791
EAN
0883450063296
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
32
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 80MM Bore; 218.4MM Bolt Circle Diameter; 154.9MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Bore
3.15 Inch | 80 Millimeter
Nominal Bolt Circle Diameter Round
8.6 Inch | 218.4 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Cartridge Pilot Diameter
7.375 Inch | 187.32 Millimeter
Bolt Spacing
6.1 Inch | 154.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh