

TIMKEN
TIMKEN
QMF22J407SET
TIMKEN TIMKEN
Description
QMF22J407SET FLANGE BLOCK SPH RLR BRG ; NON-RETURNABLE ECCENTRIC LOCK SQUARE
Flange Block Bearing; 4 Bolt Square Flange Block; 4-7/16" Bore; 12.4" Bolt Circle Diameter; 8-3/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Part #
QMF22J407SET
BDI #
784356
Details
5218.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMF22J407SET/p/784356
Your Price
$ 5,218.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
28.602
EAN
0883450068604
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
63
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 4-7/16" Bore; 12.4" Bolt Circle Diameter; 8-3/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
5.53 Inch | 140.462 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
8.75 Inch | 222.25 Millimeter
Nominal Bolt Circle Diameter Round
12.4 Inch | 315 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh