SEALMASTER
SEALMASTER
SFT-24
SEALMASTER SEALMASTER
Description
SFT-24 FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 5-21/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
700552
BDI #
351902
Details
251.45
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFT-24/p/351902
Your Price
$ 251.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.923
EAN
0662461004371
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
17/32 Inch
Relubricatable
Yes
Insert Part Number
2-18
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFT-24
Manufacturer Internal Number
700552
Weight / LBS
4.5
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 5-21/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Bolt Spacing
5.656 Inch | 143.67 Millimeter
Length Thru Bore
1.938 Inch | 49.23 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh