

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TEB2BB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TEB2BB FLANGED BALL BEARING ; ROUND 4 BOLT CAST IRON
Flange Block Bearing; 1" Bore; 4 Bolt Square Flange Block; 2-3/4" Bolt Center to Center Distance; Ball Bearing; 3/8" Bolt Size; Protective Coating
Part #
TEB2BB
BDI #
612181
Details
191.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/TEB2BB/p/612181
Your Price
$ 191.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.86
EAN
0697950082936
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.9
Product Detail
Flange Block Bearing
Product Specification
1" Bore; 4 Bolt Square Flange Block; 2-3/4" Bolt Center to Center Distance; Ball Bearing; 3/8" Bolt Size; Protective Coating
Long Description
Flange Block Bearing; 1" Bore; 4 Bolt Square Flange Block; 2-3/4" Bolt Center to Center Distance; Ball Bearing; 3/8" Bolt Size; Protective Coating