

AMI BEARINGS
AMI BEARINGS
UCF211-32
AMI BEARINGS AMI BEARINGS
Description
UCF211-32 FLANGED BLOCK BEARING ; 2" BORE 7.2" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF211-32
BDI #
108039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF211-32/p/108039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.194
EAN
0808250150809
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC211-32
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCF211-32
Weight / LBS
7.49
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh