

NTN
NTN
UCF216-302D1
NTN NTN
Description
UCF216-302D1 FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/8" Bore; 9.2" Bolt Circle Diameter; 6-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCF216-302D1
BDI #
17150360
Details
1274.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF216-302D1/p/17150360
Your Price
$ 1,274.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.21
EAN
4547359218947
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UC216-302D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCF216-302D1
Weight / LBS
18
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/8" Bore; 9.2" Bolt Circle Diameter; 6-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Bolt Spacing
6.5 Inch | 165.1 Millimeter
Nominal Bolt Circle Diameter Round
9.2 Inch | 233.3 Millimeter
Length Thru Bore
3.252 Inch | 82.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh