Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCF320 https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCF-4BLT-WOF-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA5NDJ8aW1hZ2UvanBlZ3xhREZtTDJnNU55OHhNREEzTmpJNU56RXpOREV4TUM5SlRrUllXRmhHUWxoWVdGaGZWVU5HWHpSQ1RGUmZWMDlHWHpNd01GZ3pNREF1YW5CbnwzZWM0OGRmMzZmMjI5NmFlZjdlOGNkZmIxMmJhZWRmYzhkMWZjNDViZmI5MDUyYzIyYWE2NGRlNTcxNWYzNGRh
1232667 Flange Block Bearings 

NTN NTN

UCF320

Description

NTN UCF320

Flange Block Bearing; 4 Bolt Square Flange Block; 100MM Bore; 342.2MM Bolt Circle Diameter; 242MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal

Part #

UCF320

BDI #
1232667

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
29.84
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33 Millimeter
Relubricatable
No
Insert Part Number
UC320
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
60
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 100MM Bore; 342.2MM Bolt Circle Diameter; 242MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Length Thru Bore
4.252 Inch | 108 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
13.5 Inch | 342.2 Millimeter
Bolt Spacing
9.528 Inch | 242 Millimeter
Bore
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh