

AMI BEARINGS
AMI BEARINGS
UCFS312
AMI BEARINGS AMI BEARINGS
Description
UCFS312 FLANGED BLOCK BEARING ; 60MM ID 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 60MM Bore; 212.1MM Bolt Circle Diameter; 150MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFS312
BDI #
111737
Details
417.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFS312/p/111737
Your Price
$ 417.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.27
EAN
0808250257102
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UC312
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCFS312
Weight / LBS
16.5
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 60MM Bore; 212.1MM Bolt Circle Diameter; 150MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Depth
0.551 Inch | 14 Millimeter
Nominal Bolt Circle Diameter Round
8.4 Inch | 212.1 Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter
Bolt Spacing
5.906 Inch | 150 Millimeter
Bore
2.362 Inch | 60 Millimeter
Cartridge Pilot Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh