https://www.bdiexpress.com/medias/INDNTNFBXXXX-UCFU-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxODh8aW1hZ2UvanBlZ3xhREJoTDJneE9DOHhNRFV4TXpjNE56azNOemMxT0M5SlRrUk9WRTVHUWxoWVdGaGZWVU5HVlY4MFFreFVYek13TUhnek1EQXVhbkJufDBkNjBlMWNmMGVmNGMyMjJmNzAwZDBkNWI5MTk2OGU0ZGY0NTc2MDJiYjU0NzgyN2NhOTI5OThjNmVkMWIzNjA
https://www.bdiexpress.com/medias/INDNTNFBXXXX-UCFU-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxODh8aW1hZ2UvanBlZ3xhREJoTDJneE9DOHhNRFV4TXpjNE56azNOemMxT0M5SlRrUk9WRTVHUWxoWVdGaGZWVU5HVlY4MFFreFVYek13TUhnek1EQXVhbkJufDBkNjBlMWNmMGVmNGMyMjJmNzAwZDBkNWI5MTk2OGU0ZGY0NTc2MDJiYjU0NzgyN2NhOTI5OThjNmVkMWIzNjA
NTN
NTN
UCFU-1.9/16M
NTN NTN
Description
UCFU-1.9/16M ; POR ULTRA CLASS COMPLETE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-9/16" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFU-1.9/16M
BDI #
17150543
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFU-1-9-16M/p/17150543
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33/64 Inch
Relubricatable
Yes
Insert Part Number
A-UC208-109D1M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-9/16" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
4 Inch | 101.6 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Bore
1.563 Inch | 39.7 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

