NTN
NTN
UELFC206-102D1
NTN NTN
Description
UELFC206-102D1 COMPLETE BEARING UNIT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/8" Bore; 3.9" Bolt Circle Diameter; 2-25/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UELFC206-102D1
BDI #
17150980
Details
202.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UELFC206-102D1/p/17150980
Your Price
$ 202.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.41
EAN
0692314481271
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UEL206-102D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.1
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/8" Bore; 3.9" Bolt Circle Diameter; 2-25/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bolt Spacing
2.781 Inch | 70.637 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Cartridge Pilot Diameter
3.15 Inch | 80 Millimeter
Cartridge Pilot Depth
0.313 Inch | 7.95 Millimeter
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh