BROWNING
BROWNING
VF2S-119M
BROWNING BROWNING
Description
VF2S-119M FLANGE BEARING UNIT ; 1-3/16" BORE 3.6" BOLT CIRCLE 2 BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
767590
BDI #
311558
Details
124.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/VF2S-119M/p/311558
Your Price
$ 124.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.556
EAN
0662289543090
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
27/64 Inch
Relubricatable
Yes
Insert Part Number
VS-119
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF2S-119M
Manufacturer Internal Number
767590
Weight / LBS
1.5
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.188 Inch | 30.175 Millimeter
Bolt Spacing
3.563 Inch | 90.5 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh