Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZB2112 https://www.bdiexpress.com/medias/INDREXFBXXXX-MB2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyMjZ8aW1hZ2UvanBlZ3xhREEzTDJneU5TOHhNRFV3TnpBeE1EYzJPRGt5Tmk5SlRrUlNSVmhHUWxoWVdGaGZUVUl5WHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8ZTc4ZjVkZTNlN2ZlMjQ5YjljOTYxMGY0ZmJkYjk5N2I4ZDM2ZThiZWM5YWRjNTAzMGVkMjlmNWRiMjMxOTdhNQ
18147234 Flange Block Bearings 

REXNORD REXNORD

ZB2112

Description

ZB2112 FLANGED BLOCK ROLLER BEARING ; 1-3/4" BORE 5-1/2" BOLT CIRCLE 4-HOLE

Flange Block Bearing; 4 Bolt Round Flange Block; 1-3/4" Bore; 5-1/2" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal

Part #

7551590

BDI #
18147234

Details

1405.5 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,405.50 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.629
EAN
0698210596873
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2112U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZB2112
Manufacturer Internal Number
6859687
Weight / LBS
8.4
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 1-3/4" Bore; 5-1/2" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Nominal Bolt Circle Diameter Round
5.5 Inch | 140 Millimeter
Length Thru Bore
3.125 Inch | 79.38 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.891 Inch | 98.83 Millimeter
Bore
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh