DODGE
DODGE
H4S-526-USAF
DODGE DODGE
Description
H4S-526-USAF PILLOW BLOCK HOUSING ; 4-7/16" BORE 4-BLT CAST IRON
Pillow Block Housing; Four-Bolt Base; Split; Cast Iron
Part #
044031
BDI #
244246
Details
1717.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/H4S-526-USAF/p/244246
Your Price
$ 1,717.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
59.34
EAN
0782475028221
Product Group - BDI
M06288
Noun
Housing
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Bearing Housing
Product Specification
Pillow Block Housing; Four-Bolt Base; Split; Cast Iron
Long Description
Pillow Block Housing; Four-Bolt Base; Split; Cast Iron