Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM3U2E48N https://www.bdiexpress.com/medias/INDL-BBRGXXX-HNGR-HM3U-SS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2Mjh8aW1hZ2UvanBlZ3xhR1ZqTDJnellpOHhNREl3T0Rjek56azFNVGMzTkM5SlRrUk1MVUpDVWtkWVdGaGZTRTVIVWw5SVRUTlZYMU5UWHpNd01GZ3pNREF1YW5Cbnw3MTM1ZTkyMWJjNWQwZjk0NDVkOTY0NjI2OGIzMzhiY2Y1ODY4Yzc5OGNlZWMzYWUxODRjODFmNWZmNWNkNmVh
574770 Hanger Unit Bearings 

LINKBELT LINKBELT

HM3U2E48N

Description

HM3U2E48N HANGER BLOCK BALL BEARING ; 3" SHAFT

Hanger Bearing; 3" Bore; 3-5/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 6-1/8" Housing Outside Diameter; 2-7/8" Length Thru Bore; 7.44" Housing Overall Length; Relubricatable; UG2E48NL Insert Part Number

Part #

HM3U2E48N

BDI #
574770

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
5.897
EAN
0793699130508
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
7/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UG2E48NL
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Spring Locking
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HM3U2E48N
Manufacturer Internal Number
5813050
Weight / LBS
12.9
Long Description
Hanger Bearing; 3" Bore; 3-5/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 6-1/8" Housing Outside Diameter; 2-7/8" Length Thru Bore; 7.44" Housing Overall Length; Relubricatable; UG2E48NL Insert Part Number
Housing Overall Length
7.44 Inch | 188.976 Millimeter
Bore
3 Inch | 76.2 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Housing Outside Diameter
6.125 Inch | 155.575 Millimeter
Base to Center Height
3.625 Inch | 92.075 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh