https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGLT7-SF-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY2MDh8aW1hZ2UvanBlZ3xhRFZpTDJoak5TOHhNRGMyTXpVeU9EY3pNamN3TWk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZE1WRGRmVTBaZlEwbGZNekF3ZURNd01DNXFjR2N8ZThiZWRjN2IwNmM0MGFkNjFhNzZlNDYyMmI0NTQ3NDY5ODExMmU4YzcxZThkMTVmMjBmZjdlY2VjNTcyZDQ5ZQ
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGLT7-SF-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY2MDh8aW1hZ2UvanBlZ3xhRFZpTDJoak5TOHhNRGMyTXpVeU9EY3pNamN3TWk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZE1WRGRmVTBaZlEwbGZNekF3ZURNd01DNXFjR2N8ZThiZWRjN2IwNmM0MGFkNjFhNzZlNDYyMmI0NTQ3NDY5ODExMmU4YzcxZThkMTVmMjBmZjdlY2VjNTcyZDQ5ZQ
DODGE
DODGE
HNG-LT7-108
DODGE DODGE
Description
HNG-LT7-108 HANGER SLEEVE BEARING
Hanger Bearing; 1-1/2" Bore; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 3-1/2" Housing Outside Diameter; 1-5/16" Length Thru Bore; 4-1/4" Housing Overall Length; Not Relubricatable; INS-LT7-108 Insert Part Number
Part #
033895
BDI #
242440
Details
609.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HNG-LT7-108/p/242440
Your Price
$ 609.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.268
EAN
0782475606924
Product Group - BDI
M06288
Mounting Method
Slip Fit
Housing Material
Cast Iron
Mounting Thread
None
Rolling Element
Sleeve Bearing
Insert Material
Graphite
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
INS-LT7-108
Other Features
Four Point Hanger Frame | Self Lubricating | 1/2" Plunger Screw
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5
Long Description
Hanger Bearing; 1-1/2" Bore; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 3-1/2" Housing Outside Diameter; 1-5/16" Length Thru Bore; 4-1/4" Housing Overall Length; Not Relubricatable; INS-LT7-108 Insert Part Number
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
0 Inch | 0 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Housing Overall Length
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

