

AMI BEARINGS
AMI BEARINGS
MUCECH208NP
AMI BEARINGS AMI BEARINGS
Description
MUCECH208NP HANGER BEARING ; 40MM ID STAINLESS SET SCREW
Hanger Bearing; 40MM Bore; 73MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 96MM Housing Outside Diameter; 49.2MM Length Thru Bore; 121MM Housing Overall Length; Relubricatable; MUC208 Insert Part Number
Part #
MUCECH208NP
BDI #
103137
Details
423.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MUCECH208NP/p/103137
Your Price
$ 423.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.334
EAN
0808250255023
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC208
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCECH208NP
Weight / LBS
2.94
Long Description
Hanger Bearing; 40MM Bore; 73MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 96MM Housing Outside Diameter; 49.2MM Length Thru Bore; 121MM Housing Overall Length; Relubricatable; MUC208 Insert Part Number
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Housing Overall Length
4.764 Inch | 121 Millimeter
Bore
1.575 Inch | 40 Millimeter
Housing Outside Diameter
3.78 Inch | 96 Millimeter
Base to Center Height
2.874 Inch | 73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh