Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MUCHPL202RFB https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCHPL-SS-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEyMXxpbWFnZS9qcGVnfGFHVXdMMmc1WlM4eE1EVTNOalkwTXpBMk16Z3pPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlOVlVOSVVFeGZVMU5mUWt0Zk16QXdlRE13TUM1cWNHY3wzNDE3YzI0YzUwYjVhZWFlOGM4MDRhYjRjZGMxZjJmZDEwY2I5NDk2YTdjMjQzYWIxNGFlNmI4NjNkMGIyZjBk
104628 Hanger Unit Bearings 

AMI BEARINGS AMI BEARINGS

MUCHPL202RFB

Description

MUCHPL202RFB HANGER BEARING ; 15MM ID STAINLESS SET SCREW

Hanger Bearing; 15MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 65MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; MUC202RF Insert Part Number

Part #

MUCHPL202RFB

BDI #
104628

Details

281.53 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 281.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.336
EAN
0808250363339
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC202RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing | Buna Nitrile Seal
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCHPL202RFB
Weight / LBS
0.74
Long Description
Hanger Bearing; 15MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 65MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; MUC202RF Insert Part Number
Length Thru Bore
1.22 Inch | 31 Millimeter
Housing Outside Diameter
2.559 Inch | 65 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Bore
0.591 Inch | 15 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh