

SEALMASTER
SEALMASTER
PVR-1219
SEALMASTER SEALMASTER
Description
PVR-1219 SHIELDED PAVER BALL BEARING ; NON-RETURNABLE
Hanger Bearing; 2-11/16" Bore; 4-5/8" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 6-1/2" Housing Outside Diameter; 3-1/16" Length Thru Bore; 7-7/8" Housing Overall Length; Relubricatable; 3-211BFB Insert Part Number
Part #
709007
BDI #
333324
Details
4286.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/PVR-1219/p/333324
Your Price
$ 4,286.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
6.628
EAN
0662461304303
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
3-211BFB
Seals
Double Lip Contact
Rating
Medium Duty
Other Features
Single Row | Spherical | Paver Bearing | With Fiber Glass Seal
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PVR-1219
Manufacturer Internal Number
709007
Weight / LBS
14.6
Long Description
Hanger Bearing; 2-11/16" Bore; 4-5/8" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 6-1/2" Housing Outside Diameter; 3-1/16" Length Thru Bore; 7-7/8" Housing Overall Length; Relubricatable; 3-211BFB Insert Part Number
Bore
2.688 Inch | 68.275 Millimeter
Housing Outside Diameter
6.5 Inch | 165.1 Millimeter
Housing Overall Length
7.875 Inch | 200.025 Millimeter
Base to Center Height
4.625 Inch | 117.475 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh