

TIMKEN
TIMKEN
QAMH18A085SM
TIMKEN TIMKEN
Description
QAMH18A085SM HANGER BRG UNIT
Hanger Bearing; 85MM Bore; 160.3MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 200.2MM Housing Outside Diameter; 102.4MM Length Thru Bore; 260.4MM Housing Overall Length; Relubricatable; 22218 Insert Part Number
Part #
QAMH18A085SM
BDI #
20395340
Details
2070.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/QAMH18A085SM/p/20395340
Your Price
$ 2,070.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
17.379
EAN
0883450415675
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Material
Cast Steel
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Spherical Roller Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact Nitrile Rubber
Other Features
Double Row | Single Collar
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.timken.com
Weight / LBS
35.93535
Long Description
Hanger Bearing; 85MM Bore; 160.3MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 200.2MM Housing Outside Diameter; 102.4MM Length Thru Bore; 260.4MM Housing Overall Length; Relubricatable; 22218 Insert Part Number
Housing Outside Diameter
7.882 Inch | 200.2 Millimeter
Base to Center Height
6.311 Inch | 160.3 Millimeter
Length Thru Bore
4.031 Inch | 102.4 Millimeter
Bore
3.346 Inch | 85 Millimeter
Housing Overall Length
10.252 Inch | 260.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh