

DODGE
DODGE
SCHB-SC-60M
DODGE DODGE
Description
SCHB-SC-60M PILLOW BLOCK BALL BEARING
Hanger Bearing; 60MM Bore; 101.6MM Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 139.7MM Housing Outside Diameter; 58.674MM Length Thru Bore; 171.45MM Housing Overall Length; Relubricatable; INS-SC-60M Insert Part Number
Part #
081291
BDI #
22269257
Details
443.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SC-60M/p/22269257
Your Price
$ 443.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.34
EAN
0782477135255
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SC-60M
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
081291
Weight / LBS
7.37
Long Description
Hanger Bearing; 60MM Bore; 101.6MM Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 139.7MM Housing Outside Diameter; 58.674MM Length Thru Bore; 171.45MM Housing Overall Length; Relubricatable; INS-SC-60M Insert Part Number
Housing Outside Diameter
5.5 Inch | 139.7 Millimeter
Housing Overall Length
6.75 Inch | 171.45 Millimeter
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Bore
2.362 Inch | 60 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh