

DODGE
DODGE
SCHB-SCMED-75M
DODGE DODGE
Description
SCHB-SCMED-75M HANGER BALL BEARING, SCM BEARING - SPECIAL (SMARTCATALOG)
Hanger Bearing; 75MM Bore; 123.952MM Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 177.8MM Housing Outside Diameter; 60.452MM Length Thru Bore; 212.852MM Housing Overall Length; Relubricatable; INS-SCMED-75M Insert Part Number
Part #
080241
BDI #
27322022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SCMED-75M/p/27322022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477006906
Weight / US pound
14.64
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SCMED-75M
Seals
Triple Lip Contact
Rating
Extreme Medium Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
080241
Weight / LBS
14.64
Long Description
Hanger Bearing; 75MM Bore; 123.952MM Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 177.8MM Housing Outside Diameter; 60.452MM Length Thru Bore; 212.852MM Housing Overall Length; Relubricatable; INS-SCMED-75M Insert Part Number
Bore
2.953 Inch | 75 Millimeter
Housing Outside Diameter
7 Inch | 177.8 Millimeter
Base to Center Height
4.88 Inch | 123.952 Millimeter
Length Thru Bore
2.38 Inch | 60.452 Millimeter
Housing Overall Length
8.38 Inch | 212.852 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh