

SEALMASTER
SEALMASTER
SEHB-28TC
SEALMASTER SEALMASTER
Description
SEHB-28TC MOUNTED HANGER BEARING ; NON-RETURNABLE 1-3/4" BORE
Hanger Bearing; 1-3/4" Bore; 3-1/4" Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-3/8" Housing Outside Diameter; 2-1/32" Length Thru Bore; 5-7/16" Housing Overall Length; Relubricatable; 3-112TC Insert Part Number
Part #
706982
BDI #
355062
Details
2343.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-28TC/p/355062
Your Price
$ 2,343.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.179
EAN
0662461279328
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
3-112TC
Seals
Single Lip Contact
Rating
Medium Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB28TC
Manufacturer Internal Number
706982
Weight / LBS
4.8
Long Description
Hanger Bearing; 1-3/4" Bore; 3-1/4" Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-3/8" Housing Outside Diameter; 2-1/32" Length Thru Bore; 5-7/16" Housing Overall Length; Relubricatable; 3-112TC Insert Part Number
Housing Outside Diameter
4.375 Inch | 111.125 Millimeter
Housing Overall Length
5.438 Inch | 138.125 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh