SEALMASTER
SEALMASTER
SEHB-51
SEALMASTER SEALMASTER
Description
SEHB-51 MOUNTED HANGER BEARING ; GOLD BRGS AGRI
Hanger Bearing; 3-3/16" Bore; 4-7/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 6-7/8" Housing Outside Diameter; 3-1/4" Length Thru Bore; 8-5/16" Housing Overall Length; Relubricatable; 2-33 Insert Part Number
Part #
700425
BDI #
355289
Details
1924.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-51/p/355289
Your Price
$ 1,924.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
7.241
EAN
0662461003282
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
2-33
Seals
Felt Labyrinth
Rating
Normal Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB51
Manufacturer Internal Number
700425
Weight / LBS
15.95
Long Description
Hanger Bearing; 3-3/16" Bore; 4-7/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 6-7/8" Housing Outside Diameter; 3-1/4" Length Thru Bore; 8-5/16" Housing Overall Length; Relubricatable; 2-33 Insert Part Number
Base to Center Height
4.875 Inch | 123.825 Millimeter
Housing Overall Length
8.313 Inch | 211.15 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Housing Outside Diameter
6.875 Inch | 174.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh