

SEALMASTER
SEALMASTER
SEHB-63
SEALMASTER SEALMASTER
Description
SEHB-63 MOUNTED HANGER BEARING ; NON-RETURNABLE
Hanger Bearing; 3-15/16" Bore; 8-1/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 10-1/4" Housing Outside Diameter; 4-5/8" Length Thru Bore; 13-1/4" Housing Overall Length; Relubricatable; 3-315 Insert Part Number
Part #
700426
BDI #
355291
Details
6637.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-63/p/355291
Your Price
$ 6,637.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
28.148
EAN
0662461003299
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
2-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
3-315
Seals
Felt Labyrinth
Rating
Medium Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB63
Manufacturer Internal Number
700426
Weight / LBS
62
Long Description
Hanger Bearing; 3-15/16" Bore; 8-1/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 10-1/4" Housing Outside Diameter; 4-5/8" Length Thru Bore; 13-1/4" Housing Overall Length; Relubricatable; 3-315 Insert Part Number
Housing Overall Length
13.25 Inch | 336.55 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
4.625 Inch | 117.475 Millimeter
Base to Center Height
8.125 Inch | 206.375 Millimeter
Housing Outside Diameter
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh