FYH
FYH
UCHA206
FYH FYH
Description
UCHA206 HANGER BLOCK UNIT
Hanger Bearing; 30MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 78MM Housing Outside Diameter; 38.1MM Length Thru Bore; 103MM Housing Overall Length; Relubricatable; UC206 Insert Part Number
Part #
UCHA206
BDI #
17916547
Details
84.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHA206/p/17916547
Your Price
$ 84.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.83
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC206
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
UCHA206
Weight / LBS
1.83
Long Description
Hanger Bearing; 30MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 78MM Housing Outside Diameter; 38.1MM Length Thru Bore; 103MM Housing Overall Length; Relubricatable; UC206 Insert Part Number
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Housing Overall Length
4.055 Inch | 103 Millimeter
Housing Outside Diameter
3.071 Inch | 78 Millimeter
Base to Center Height
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh